Page 1 of 43

Next

Compare
10CG23

COMPARE

10CG23

Description
10CG23 CHANGE GEAR ; STEEL

LINN GEAR

Part # 10CG23

BDI # 591759

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 2.3
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 10 DP
Other Features: Without Hub | 10CGB Change Gear Bushing Bore 1 | With 2 Keyways
Global Part Number GPN: 670458
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
60DSTL23H

COMPARE

60DSTL23H

Description
60DSTL23H TAPER-LOCK SPROCKET ; HARDENED DBL SINGLE

LINN GEAR

Part # 60DSTL23H

BDI # 589401

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.508
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.907
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 139.9
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80DSTL23H

COMPARE

80DSTL23H

Description
80DSTL23H TAPER-LOCK SPROCKET ; HARDENED DBL SINGLE

LINN GEAR

Part # 80DSTL23H

BDI # 589407

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 7.344
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.876
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 186.54
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60SDS23

COMPARE

60SDS23

Description
60SDS23 QD BUSHED SPROCKET

LINN GEAR

Part # 60SDS23

BDI # 586288

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.508
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.907
Other Features: QD Bushing
Pitch Diameter - Millimeter: 139.9
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60-4B23H

COMPARE

60-4B23H

Description
60-4B23H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 60-4B23H

BDI # 590288

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-4
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.508

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.907
Pitch Diameter - Millimeter: 139.9
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY