Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
1.45
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Without Hub | 20CGB Change Gear Bushing Bore 7/16 | With 2 Keyways
Global Part Number GPN:
670963
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
2.9
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Without Hub | 10CGB Change Gear Bushing Bore 1 | With 2 Keyways
Global Part Number GPN:
670463
Pressure Angle:
14.5
16CG29
Description
16CG29 CHANGE GEAR ; 3/4" BORE 1-13/16" PITCH DIA 16 DP STEEL
Part # 16CG29
BDI # 591554
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
1.813
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Without Hub | 16CGB Change Gear Bushing Bore 1/2 | With 2 Keyways
Global Part Number GPN:
670779
Pressure Angle:
14.5
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.937
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.346
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Rough Bore
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
3.625
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Without Hub | 8CGB Change Gear Bushing Bore 1-1/8 | With 2 Keyways
Global Part Number GPN:
670432
Pressure Angle:
14.5