Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.452
Inch - Metric:
Inch
Material:
Steel
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
189.281
Mounting Method:
Rough Bore
16CG31
Description
16CG31 CHANGE GEAR ; 3/4" BORE 1-15/16" PITCH DIA 16 DP STEEL
Part # 16CG31
BDI # 591556
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
1.938
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Without Hub | 16CGB Change Gear Bushing Bore 1/2 | With 2 Keyways
Global Part Number GPN:
670781
Pressure Angle:
14.5
2080TLB15.5
Description
2080TLB15.5 TAPER-LOCK SPROCKET ; EXTENDED PITCH
Part # 2080TLB15.5
BDI # 590404
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.936
Inch - Metric:
Inch
Material:
Steel
Other Features:
Conveyor Series | Double Pitch | Taper Lock Bushing
Pitch Diameter - Millimeter:
252.374
Mounting Method:
Bushed
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
3.1
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Without Hub | 10CGB Change Gear Bushing Bore 1 | With 2 Keyways
Global Part Number GPN:
670465
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
2.583
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Without Hub | 12CGB Change Gear Bushing Bore 3/4 | With 2 Keyways
Global Part Number GPN:
670622
Pressure Angle:
14.5