Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.58
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.714
Pitch Diameter - Millimeter:
776.72
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Rough Bore
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
8
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
Type B | Minimum Bore 1 | Optional Hardened Teeth | Must be Re-Bored
Global Part Number GPN:
671149
Pressure Angle:
14.5
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Bushed