811C-PM-111CA-152
Description
811C-PM-111CA-152 SOLENOID VALVE ; 1/4" NPTF 110/120V AC 1.4 CV INLINE
Part # 811C-PM-111CA-152
BDI # 21445966
Features
Port Type:
1/4" NPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1/2" NPS Conduit
Overall Length - Inch:
7.559
Voltage:
110/50 VAC | 120/60 VAC