200 HUB 7/8X1/4 W/DSS

COMPARE

200 HUB 7/8X1/4 W/DSS

Description
200 HUB 7/8X1/4 W/DSS COUPLING HUB

MAGNALOY COUPLING

Part # M20002808DSS

BDI # 601028

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 2.9

Length Thru Bore - Millimeter: 27.94
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 57.15
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
200 HUB 1-1/8X1/4 W/DSS

COMPARE

200 HUB 1-1/8X1/4 W/DSS

Description
200 HUB 1-1/8X1/4 W/DSS COUPLING HUB

MAGNALOY COUPLING

Part # M20010408DSS

BDI # 601051

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 2.9

Length Thru Bore - Millimeter: 27.94
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 57.15
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY