X523;056T11O5306
Description
X523 ; 056T11O5306 CONDENSER FAN MOTOR ; 1-1/2HP 1140RPM OPEN 56HZ 3/60/230/460V
Part # X523
BDI # 22326594
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.4 To 5.4/2.7 Ampere | 6 Poles
Mounting Method:
Rigid