B305;048S17D2057
Description
B305 ; 048S17D2057 FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 48YZ 1/60/115V
Part # B305
BDI # 22325805
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 5.3 Ampere | 4 Poles
Mounting Method:
Resilient