G908A;056T17DRR70023A1
Description
G908A ; 056T17DRR70023A1 GP AC MOTOR ; 3/4HP 1725RPM DP 56 3/60/208-230/460V
Part # G908A
BDI # 22326748
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.6 To 2.6/1.3 Ampere | 4 Poles
Mounting Method:
Rigid
C167A;056B17D11018
Description
C167A ; 056B17D11018 GP AC MOTOR ; 1/2HP 1725RPM DP 56 1/60/115/230V
Part # C167A
BDI # 22325891
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Rigid