C167A;056B17D11018
Description
C167A ; 056B17D11018 GP AC MOTOR ; 1/2HP 1725RPM DP 56 1/60/115/230V
Part # C167A
BDI # 22325891
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Rigid