Y466;145TTDR5702
Description
Y466 ; 145TTDR5702 GP AC MOTOR ; 1-1/2HP 1800/900RPM DP 145T 3/60/460V
Part # Y466
BDI # 22328025
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1740/855
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 2.2 Ampere | 4/8 Poles
Mounting Method:
Rigid
G908A;056T17DRR70023A1
Description
G908A ; 056T17DRR70023A1 GP AC MOTOR ; 3/4HP 1725RPM DP 56 3/60/208-230/460V
Part # G908A
BDI # 22326748
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.6 To 2.6/1.3 Ampere | 4 Poles
Mounting Method:
Rigid
B305;048S17D2057
Description
B305 ; 048S17D2057 FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 48YZ 1/60/115V
Part # B305
BDI # 22325805
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 5.3 Ampere | 4 Poles
Mounting Method:
Resilient
C167A;056B17D11018
Description
C167A ; 056B17D11018 GP AC MOTOR ; 1/2HP 1725RPM DP 56 1/60/115/230V
Part # C167A
BDI # 22325891
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Rigid
EG282;5KCR49UN0106Y
Description
EG282 ; 5KCR49UN0106Y GP AC MOTOR ; 1HP 1725/1425 TEFC 56C 1PH 200-240V
Part # EG282
BDI # 17090406
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 11.8-11.4 Ampere | 4 Poles
Mounting Method:
Rigid