Page 1 of 46

Next

Compare
9031;5KC49MN2043Y

COMPARE

9031;5KC49MN2043Y

Description
9031 ; 5KC49MN2043Y AIR COMPRESSOR MOTOR ; 1/2HP 3600RPM DP 56 1/60/115V

MARATHON MOTORS

Part # 9031

BDI # 17088975

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 11.5 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
G905A;056T17DRR70021A1

COMPARE

G905A;056T17DRR70021A1

Description
G905A ; 056T17DRR70021A1 GP AC MOTOR ; 1/2HP 1725RPM DP 56 3/60/208-230/460V

MARATHON MOTORS

Part # G905A

BDI # 22326746

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1425
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 1.7 To 1.8/0.9 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
C1161;5KCR49RN2148T

COMPARE

C1161;5KCR49RN2148T

Description
C1161 ; 5KCR49RN2148T HVAC MOTOR ; 2HP 3450RPM 1/60/115/208-230V FAN/BLOWER

MARATHON MOTORS

Part # C1161

BDI # 17089955

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 19.6 Ampere | 2 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
C216;5KC36LN1X

COMPARE

C216;5KC36LN1X

Description
C216 ; 5KC36LN1X GP AC MOTOR ; 1/3HP 1725RPM DP 56 1/60/115/230V

MARATHON MOTORS

Part # C216

BDI # 17090160

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 6 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
O214;056C34D2104

COMPARE

O214;056C34D2104

Description
O214 ; 056C34D2104 SGL PHASE HVAC MOTOR ; 3/4HP 3450RPM DP 56C 1/60/115/208-230V

MARATHON MOTORS

Part # O214

BDI # 22326288

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 9.8/4.8 To 4.9 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY