Y537;145THTR5376
Description
Y537 ; 145THTR5376 INVERTER DUTY MOTOR ; 1HP 1200RPM TENV 145TC 3/60/230/460V
Part # Y537
BDI # 22327891
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1145
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8/1.9 Ampere | 6 Poles
Mounting Method:
Bolt-On
K473;145TTFR16095
Description
K473 ; 145TTFR16095 BRAKE AC MOTOR ; 1HP 1200RPM TEFC 145TC 3/60/230/460V
Part # K473
BDI # 22328181
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1160/965
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8/1.9 Ampere | 6 Poles
Mounting Method:
Bolt-On
C150B;145TTDR16085
Description
C150B ; 145TTDR16085 GP AC MOTOR ; 1HP 1200RPM DP 145TC 3/60/230/460V
Part # C150B
BDI # 22327947
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1160/965
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8/1.9 Ampere | 6 Poles
Mounting Method:
Round Frame