Y369;145THFR5330
Description
Y369 ; 145THFR5330 INVERTER DUTY MOTOR ; 2HP 1800RPM TEFC 145TC 3/60/575V
Part # Y369
BDI # 22327859
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.3 Ampere | 4 Poles
Mounting Method:
Bolt-On