S026;048S17D2113
Description
S026 ; 048S17D2113 GP AC MOTOR ; 1/3HP 1800RPM DP 48 1/60/115V
Part # S026
BDI # 22325825
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.75
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6.6 Ampere | 4 Poles
Mounting Method:
Rigid
D143;048S17D2086
Description
D143 ; 048S17D2086 VENTILATION MOTOR ; 1/3HP 1800RPM DP 48 1/60/115V
Part # D143
BDI # 22325809
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.75
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6.1 Ampere | 4 Poles
Mounting Method:
Resilient
D107;048S17D2017
Description
D107 ; 048S17D2017 FAN/BLOWER MOTOR ; 1/6HP 1725RPM DP 48Y 1/60/115V
Part # D107
BDI # 22325797
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 3.6 Ampere | 4 Poles
Mounting Method:
Resilient
S006;048S17D2090
Description
S006 ; 048S17D2090 GP AC MOTOR ; 1/3HP 1800RPM DP 48 1/60/115V
Part # S006
BDI # 22325815
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.75
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6.6 Ampere | 4 Poles
Mounting Method:
Rigid
B400;048S17D997
Description
B400 ; 048S17D997 SGL PHASE HVAC MOTOR ; 1/3HP 1800RPM DP 48 1/60/115V
Part # B400
BDI # 22325837
Features
Enclosure:
DPAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.75
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6.6 Ampere | 4 Poles
Mounting Method:
Resilient