B338;056C17D5349
Description
B338 ; 056C17D5349 FAN/BLOWER MOTOR ; 1-1/2HP 1800RPM DP 56H 1/60/SPL
Part # B338
BDI # 22326172
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 7.5 Ampere | 4 Poles
Mounting Method:
Resilient
Y466;145TTDR5702
Description
Y466 ; 145TTDR5702 GP AC MOTOR ; 1-1/2HP 1800/900RPM DP 145T 3/60/460V
Part # Y466
BDI # 22328025
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1740/855
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 2.2 Ampere | 4/8 Poles
Mounting Method:
Rigid
Y366;145THTR5329
Description
Y366 ; 145THTR5329 INVERTER DUTY MOTOR ; 1-1/2HP 1800RPM TENV 145TC 3/60/230/460V
Part # Y366
BDI # 22327887
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1755
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.8/2.4 Ampere | 4 Poles
Mounting Method:
Bolt-On
GT0504;145TTDR6031
Description
GT0504 ; 145TTDR6031 PUMP AC MOTOR ; 1.5HP 1800RPM DP 145JM 3/60/575V
Part # GT0504
BDI # 22328043
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1755
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 1.8 Ampere | 4 Poles
Mounting Method:
Rigid
D314;056B34F5326
Description
D314 ; 056B34F5326 GP AC MOTOR ; 1-1/2HP 3450 TEFC 56C 1PH 115/208-230V
Part # D314
BDI # 22326116
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 14.2/7.7 To 7.1 Ampere | 2 Poles
Mounting Method:
Bolt-On