E932A;145TTDR16010

COMPARE

E932A;145TTDR16010

Description
E932A ; 145TTDR16010 GP AC MOTOR ; 3HP 3600RPM DP 145T 3/60/575V

MARATHON MOTORS

Part # E932A

BDI # 22327897

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 3510
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.6
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 3 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY