8MX30S12-1108
Description
8MX30S12-1108 SYNCHRONOUS BELT PULLEY ; 8MM P 30T 3.00" PD 12MM W BORE 1108 BUSH
Part # 8MX30S12-1108
BDI # 21981227
Features
Pitch Diameter - Inch:
0.118
Flange Outside Diameter - Millimeter:
3.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.116
Face Width - Millimeter:
0.63
Face Width - Inch:
0.025
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
3.008
Mounting Method:
Bushed
8MX30S21-1108
Description
8MX30S21-1108 SYNCHRONOUS BELT PULLEY ; 8MM P 30T 3.00" PD 21MM W BORE 1108 BUSH
Part # 8MX30S21-1108
BDI # 21981229
Features
Pitch Diameter - Inch:
0.118
Flange Outside Diameter - Millimeter:
3.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.116
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
3.008
Mounting Method:
Bushed