TB40H300
Description
TB40H300 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE
Part # TB40H300
BDI # 612125
Features
Pitch Diameter - Inch:
6.366
Flange Outside Diameter - Millimeter:
167.081
Inch - Metric:
Inch
Outside Diameter - Inch:
6.312
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573866
Pitch Diameter - Millimeter:
161.7
TB40H200
Description
TB40H200 SYNCHRONOUS BELT PULLEY ; 40 TEETH 1/2" PITCH X 2" BELT WD
Part # TB40H200
BDI # 612124
Features
Pitch Diameter - Inch:
6.366
Flange Outside Diameter - Millimeter:
167.081
Inch - Metric:
Inch
Outside Diameter - Inch:
6.312
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573771
Pitch Diameter - Millimeter:
161.7
TB40H150
Description
TB40H150 SYNCHRONOUS BELT PULLEY ; 1-1/2" BELT WID 1/2"CH BELT PIT H STYLE
Part # TB40H150
BDI # 612123
Features
Pitch Diameter - Inch:
6.366
Flange Outside Diameter - Millimeter:
167.081
Inch - Metric:
Inch
Outside Diameter - Inch:
6.312
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573650
Pitch Diameter - Millimeter:
161.7
TB40H100
Description
TB40H100 SYNCHRONOUS BELT PULLEY ; 1/2" PITCH 40T H BELT 1" BELT WD
Part # TB40H100
BDI # 612122
Features
Pitch Diameter - Inch:
6.366
Flange Outside Diameter - Millimeter:
167.081
Inch - Metric:
Inch
Outside Diameter - Inch:
6.312
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573776
Pitch Diameter - Millimeter:
161.7
14MX40S20-2517
Description
14MX40S20-2517 SYNCHRONOUS BELT PULLEY ; 14MMP 40T 7.02" PD 20MMW BORED 2517 BUSH
Part # 14MX40S20-2517
BDI # 21977568
Features
Pitch Diameter - Inch:
0.276
Flange Outside Diameter - Millimeter:
7.52
Inch - Metric:
Metric
Outside Diameter - Inch:
0.272
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
7.018
Mounting Method:
Bushed