Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Outside Diameter - Millimeter:
215.9
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580310
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3020
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
38.35
Outside Diameter - Millimeter:
974.09
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
580127
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
3020
Number of Grooves:
3
4 B 200 TB
Description
4 B 200 TB V-BELT SHEAVE ; 4 GR A/B 20.35" OD BORED FOR TAPERLOCK
Part # 4 B 200 TB
BDI # 619155
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
581529
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
3020
Number of Grooves:
4
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577792
Pitch Diameter - Millimeter:
178.25
P4014M85-3020
Description
P4014M85-3020 SPROCKET ; 14MM PITCH 40T 14M-85 BELT 85MM BELT WD
Part # P4014M85-3020
BDI # 610317
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577794
Pitch Diameter - Millimeter:
178.25