Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580802
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
6
5 B 250 E
Description
5 B 250 E V-BELT SHEAVE ; 5 GROOVES 25.35" OD BUSHED
Part # 5 B 250 E
BDI # 620901
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.35
Outside Diameter - Millimeter:
643.89
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580819
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
5
2 5V 2800 E
Description
2 5V 2800 E V-BELT SHEAVE ; 2 GROOVES 28" OD BUSHED
Part # 2 5V 2800 E
BDI # 616582
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Outside Diameter - Millimeter:
711.2
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580459
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
2
5 B 300 E
Description
5 B 300 E V-BELT SHEAVE ; 5 GROOVE 30.35" OD BUSHED A/B BELT
Part # 5 B 300 E
BDI # 620903
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580136
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
5
6 3V 2500 E
Description
6 3V 2500 E V-BELT SHEAVE ; 6 GROOVES 25" OD BUSHED
Part # 6 3V 2500 E
BDI # 622390
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580497
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
E
Number of Grooves:
6