Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Other Features:
QD Bushing | Solid Style | Bore Size 3/8 and 7/16 and 1-1/4 has No Keyway
Global Part Number GPN:
580509
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
1
3 3V 250 JA
Description
3 3V 250 JA V-BELT SHEAVE ; 3 GROOVES 2-1/2" OD BUSHED
Part # 3 3V 250 JA
BDI # 618275
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Other Features:
QD Bushing | Reverse Mount | Solid Style | Bore Size 3/8 and 7/16 and 1-1/4 has No Keyway
Global Part Number GPN:
580932
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
3
3 3V 265 JA
Description
3 3V 265 JA V-BELT SHEAVE ; 3 GROOVES 2.65" OD BUSHED
Part # 3 3V 265 JA
BDI # 618278
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.65
Outside Diameter - Millimeter:
67.31
Other Features:
QD Bushing | Solid Style | Bore Size 3/8 and 7/16 and 1-1/4 has No Keyway
Global Part Number GPN:
580447
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
3
2 3V 235 JA
Description
2 3V 235 JA V-BELT SHEAVE ; 2 GROOVES 2.35" OD BUSHED
Part # 2 3V 235 JA
BDI # 616525
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.35
Outside Diameter - Millimeter:
59.69
Other Features:
QD Bushing | Reverse Mount | Solid Style | Bore Size 3/8 and 7/16 and 1-1/4 has No Keyway
Global Part Number GPN:
581021
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
2
2 3V 220 JA
Description
2 3V 220 JA V-BELT SHEAVE ; 2 GROOVES 2.2" OD BUSHED
Part # 2 3V 220 JA
BDI # 616524
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.2
Outside Diameter - Millimeter:
55.88
Other Features:
QD Bushing | Reverse Mount | Solid Style | Bore Size 3/8 and 7/16 and 1-1/4 has No Keyway
Global Part Number GPN:
581592
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
2