3 B 48 P
Description
3 B 48 P V-BELT SHEAVE ; 3GR B 4.8" PD BORED FOR P1 BUSHING
Part # 3 B 48 P
BDI # 21977918
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.15
Outside Diameter - Millimeter:
130.81
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
3
2 B 58 P
Description
2 B 58 P V-BELT SHEAVE ; 2GR B 5.8" PD BORED FOR P1 BUSHING
Part # 2 B 58 P
BDI # 21975011
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
2
4 B 44 P
Description
4 B 44 P V-BELT SHEAVE ; 4GR B 4.4" PD BORE FOR P1 BUSHING
Part # 4 B 44 P
BDI # 21975918
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
4
4 B 46 P
Description
4 B 46 P V-BELT SHEAVE ; 4GR B 4.6" PD BORE FOR P1 BUSHING
Part # 4 B 46 P
BDI # 21975920
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.95
Outside Diameter - Millimeter:
125.73
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
4
1 B 44 P
Description
1 B 44 P V-BELT SHEAVE ; 1GR B 4.4" PD BORED FOR P1 BUSHING
Part # 1 B 44 P
BDI # 21974749
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
1