4 C 56 P
Description
4 C 56 P V-BELT SHEAVE ; 4GR C 5.6" OD BORED FOR P1 BUSHING
Part # 4 C 56 P
BDI # 21982123
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
P2
Number of Grooves:
4
4 B 34 P
Description
4 B 34 P V-BELT SHEAVE ; 4GR B 3.4" OD BORED FOR P1 BUSHING
Part # 4 B 34 P
BDI # 21982079
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
4
4 B 36 P
Description
4 B 36 P V-BELT SHEAVE ; COMB CONVENTIONAL QD 4 GROOVE
Part # 4 B 36 P
BDI # 21445208
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.95
Outside Diameter - Millimeter:
100.33
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
4