1 C 114 Q
Description
1 C 114 Q V-BELT SHEAVE ; 1GR C 11.4" PD BORED FOR Q1 BUSHING
Part # 1 C 114 Q
BDI # 21981279
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.8
Outside Diameter - Millimeter:
299.72
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
1
1 C 130 Q
Description
1 C 130 Q V-BELT SHEAVE ; 1GR C 13" PD BORED FOR Q1 BUSHING
Part # 1 C 130 Q
BDI # 21981283
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.4
Outside Diameter - Millimeter:
340.36
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
1
1 C 160 Q
Description
1 C 160 Q V-BELT SHEAVE ; 1GR C 16" PD BORED FOR Q1 BUSHING
Part # 1 C 160 Q
BDI # 21981285
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
1
2 C 106 Q
Description
2 C 106 Q V-BELT SHEAVE ; 2GR C 10.6" PD BORED FOR Q1 BUSHING
Part # 2 C 106 Q
BDI # 21975041
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
2
2 C 102 Q
Description
2 C 102 Q V-BELT SHEAVE ; 2GR C 10.2" PD BORED FOR Q1 BUSHING
Part # 2 C 102 Q
BDI # 21975039
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
2