4 C 76 Q
Description
4 C 76 Q V-BELT SHEAVE ; 4GR C 7.6" OD BORED FOR Q1 BUSHING
Part # 4 C 76 Q
BDI # 21982133
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
4
4 C 90 Q
Description
4 C 90 Q V-BELT SHEAVE ; 4GR C 9" OD BORED FOR Q1 BUSHING
Part # 4 C 90 Q
BDI # 21982147
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.4
Outside Diameter - Millimeter:
238.76
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
4
4 B 70 Q
Description
4 B 70 Q V-BELT SHEAVE ; 4GR B 7" PD BORE FOR Q1 BUSHING
Part # 4 B 70 Q
BDI # 21975958
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
4
4 C 94 Q
Description
4 C 94 Q V-BELT SHEAVE ; 4GR C 9.4" OD BORED FOR Q1 BUSHING
Part # 4 C 94 Q
BDI # 21982155
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.8
Outside Diameter - Millimeter:
248.92
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
4
4 C 96 Q
Description
4 C 96 Q V-BELT SHEAVE ; 4GR C 9.6" OD BORED FOR Q1 BUSHING
Part # 4 C 96 Q
BDI # 21982159
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
4