3 B 110 Q
Description
3 B 110 Q V-BELT SHEAVE ; 3GR 5V 11" OD BORED FOR Q1 BUSHING
Part # 3 B 110 Q
BDI # 21977480
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
3
4 C 110 Q
Description
4 C 110 Q V-BELT SHEAVE ; 4GR C 11" PD BORE FOR Q1 BUSHING
Part # 4 C 110 Q
BDI # 21975984
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.4
Outside Diameter - Millimeter:
289.56
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
4
6 C 76 Q
Description
6 C 76 Q V-BELT SHEAVE ; 6GR C 7.6" PD BORED FOR Q1 BUSHING
Part # 6 C 76 Q
BDI # 21975278
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
6
5 B 86 Q
Description
5 B 86 Q V-BELT SHEAVE ; 5GR B 8.6" PD BORED FOR Q1 BUSHING
Part # 5 B 86 Q
BDI # 21981687
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.95
Outside Diameter - Millimeter:
227.33
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
5
5 B 94 Q
Description
5 B 94 Q V-BELT SHEAVE ; 5GR B 9.4" PD BORED FOR Q1 BUSHING
Part # 5 B 94 Q
BDI # 21981691
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
5