4 C 160 Q
Description
4 C 160 Q V-BELT SHEAVE ; 4GR C 16" PD BORE FOR Q1 BUSHING
Part # 4 C 160 Q
BDI # 21976002
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
4
4 C 102 Q
Description
4 C 102 Q V-BELT SHEAVE ; 4GR C 10.2" PD BORE FOR Q1 BUSHING
Part # 4 C 102 Q
BDI # 21975976
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
4
5 B 300 Q
Description
5 B 300 Q V-BELT SHEAVE ; 5GR B 30" PD BORED FOR Q1 BUSHING
Part # 5 B 300 Q
BDI # 21976344
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
5
6 C 106 Q
Description
6 C 106 Q V-BELT SHEAVE ; 6GR B 10.6" PD BORED FOR Q1 BUSHING
Part # 6 C 106 Q
BDI # 21981913
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
6
6 B 94 Q
Description
6 B 94 Q V-BELT SHEAVE ; 6GR B 4.8" PD BORED FOR P1 BUSHING
Part # 6 B 94 Q
BDI # 21981901
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
6