3 5V 975 R
Description
3 5V 975 R V-BELT SHEAVE ; 3GR 5V 9.75" OD BORED FOR R1 BUSHING
Part # 3 5V 975 R
BDI # 21977478
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
R1
Number of Grooves:
3
3 C 90 R
Description
3 C 90 R V-BELT SHEAVE ; 3GR C 9" PD BORED FOR R1 BUSHING
Part # 3 C 90 R
BDI # 21977956
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.4
Outside Diameter - Millimeter:
238.76
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
3
3 C 94 R
Description
3 C 94 R V-BELT SHEAVE ; 3GR C 9.4" PD BORED FOR R1 BUSHING
Part # 3 C 94 R
BDI # 21977964
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.8
Outside Diameter - Millimeter:
248.92
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
3
3 5V 925 R
Description
3 5V 925 R V-BELT SHEAVE ; 3GR 5V 9.25" OD BORED FOR R1 BUSHING
Part # 3 5V 925 R
BDI # 21978844
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
R1
Number of Grooves:
3
3 5V 800 R
Description
3 5V 800 R V-BELT SHEAVE ; 3GR 5V 8.00" OD BORED FOR R1 BUSHING
Part # 3 5V 800 R
BDI # 21978840
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
R1
Number of Grooves:
3