5 B 70 R
Description
5 B 70 R V-BELT SHEAVE ; 5GR B 7" PD BORED FOR R1 BUSHING
Part # 5 B 70 R
BDI # 21976396
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
5
5 5V 800 R
Description
5 5V 800 R V-BELT SHEAVE ; 5GR 5V 8" OD BORED FOR R1 BUSHING
Part # 5 5V 800 R
BDI # 21981629
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
R1
Number of Grooves:
5
5 C 94 R
Description
5 C 94 R V-BELT SHEAVE ; 5GR C 9.4" PD BORED FOR R1 BUSHING
Part # 5 C 94 R
BDI # 21981785
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.8
Outside Diameter - Millimeter:
248.92
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
5
5 5V 900 R
Description
5 5V 900 R V-BELT SHEAVE ; 5GR 5V 9" OD BORED FOR R1 BUSHING
Part # 5 5V 900 R
BDI # 21981633
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Outside Diameter - Millimeter:
228.6
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
R1
Number of Grooves:
5
5 5V 925 R
Description
5 5V 925 R V-BELT SHEAVE ; 5GR 5V 9.25" OD BORED FOR R1 BUSHING
Part # 5 5V 925 R
BDI # 21981635
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
R1
Number of Grooves:
5