6 B 160 R
Description
6 B 160 R V-BELT SHEAVE ; 6GR B 16" PD BORED FOR R1 BUSHING
Part # 6 B 160 R
BDI # 21975179
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.35
Outside Diameter - Millimeter:
415.29
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
6
6 B 154 R
Description
6 B 154 R V-BELT SHEAVE ; 6GR B 15.4" PD BORED FOR R1 BUSHING
Part # 6 B 154 R
BDI # 21975175
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
6
6 B 184 R
Description
6 B 184 R V-BELT SHEAVE ; 6GR B 18.4" PD BORED FOR R1 BUSHING
Part # 6 B 184 R
BDI # 21975186
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
6
6 5V 800 R
Description
6 5V 800 R V-BELT SHEAVE ; 6GR 5V 8" OD BORED FOR R1 BUSHING
Part # 6 5V 800 R
BDI # 21975113
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
R1
Number of Grooves:
6
6 B 94 R
Description
6 B 94 R V-BELT SHEAVE ; 6GR B 4.8" PD BORED FOR P1 BUSHING
Part # 6 B 94 R
BDI # 21981903
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
6