6 B 86 R
Description
6 B 86 R V-BELT SHEAVE ; 6GR B 4.8" PD BORED FOR P1 BUSHING
Part # 6 B 86 R
BDI # 21981895
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.95
Outside Diameter - Millimeter:
227.33
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
6
6 B 74 R
Description
6 B 74 R V-BELT SHEAVE ; 6GR B 7.4" PD BORED FOR R1 BUSHING
Part # 6 B 74 R
BDI # 21981885
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
6
6 B 80 R
Description
6 B 80 R V-BELT SHEAVE ; 6GR B 8" PD BORED FOR R1 BUSHING
Part # 6 B 80 R
BDI # 21981889
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
6
6 5V 850 R
Description
6 5V 850 R V-BELT SHEAVE ; 6GR 5V 8.5" OD BORED FOR R1 BUSHING
Part # 6 5V 850 R
BDI # 21975115
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Outside Diameter - Millimeter:
215.9
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
R1
Number of Grooves:
6
6 5V 900 R
Description
6 5V 900 R V-BELT SHEAVE ; 6GR 5V 9" OD BORED FOR R1 BUSHING
Part # 6 5V 900 R
BDI # 21975117
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Outside Diameter - Millimeter:
228.6
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
R1
Number of Grooves:
6