2 5V 1400 R
Description
2 5V 1400 R V-BELT SHEAVE ; 2GR 5V 14" OD BORED FOR R1 BUSHING
Part # 2 5V 1400 R
BDI # 21974977
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
R1
Number of Grooves:
2
2 5V 1600 R
Description
2 5V 1600 R V-BELT SHEAVE ; 2GR 5V 16" OD BORED FOR R1 BUSHING
Part # 2 5V 1600 R
BDI # 21974981
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
R1
Number of Grooves:
2
6 B 124 R
Description
6 B 124 R V-BELT SHEAVE ; 6 GROOVE J-2 TYPE 12.75" OD
Part # 6 B 124 R
BDI # 21917900
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
6
5 5V 1030 R
Description
5 5V 1030 R V-BELT SHEAVE ; 5GR 5V 10.3" OD BORED FOR R1 BUSHING
Part # 5 5V 1030 R
BDI # 21976290
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.3
Outside Diameter - Millimeter:
261.62
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
R1
Number of Grooves:
5
2 C 180 R
Description
2 C 180 R V-BELT SHEAVE ; 2GR C 18" PD BORED FOR R1 BUSHING
Part # 2 C 180 R
BDI # 21975055
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.4
Outside Diameter - Millimeter:
467.36
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
2