Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
2
4 3V 2500 R
Description
4 3V 2500 R V-BELT SHEAVE ; 4GR 3V 25" OD BORED FOR R1 BUSHING
Part # 4 3V 2500 R
BDI # 21977998
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
R1
Number of Grooves:
4
5 B 250 R
Description
5 B 250 R V-BELT SHEAVE ; 5GR B 25.5" PD BORED FOR R1 BUSHING
Part # 5 B 250 R
BDI # 21976342
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.35
Outside Diameter - Millimeter:
643.89
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
5
3 C 240 R
Description
3 C 240 R V-BELT SHEAVE ; 3GR C 24" PD BORED FOR R1 BUSHING
Part # 3 C 240 R
BDI # 21975476
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.4
Outside Diameter - Millimeter:
619.76
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
3
3 C 270 R
Description
3 C 270 R V-BELT SHEAVE ; 3GR C 27" PD BORED FOR R1 BUSHING
Part # 3 C 270 R
BDI # 21975478
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
27.4
Outside Diameter - Millimeter:
695.96
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
3