5 C 270 R
Description
5 C 270 R V-BELT SHEAVE ; 5GR C 27" PD BORED FOR R1 BUSHING
Part # 5 C 270 R
BDI # 21981743
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
27.4
Outside Diameter - Millimeter:
695.96
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
5
5 C 300 R
Description
5 C 300 R V-BELT SHEAVE ; 5GR C 30" PD BORED FOR R1 BUSHING
Part # 5 C 300 R
BDI # 21981745
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
5
5 C 360 R
Description
5 C 360 R V-BELT SHEAVE ; 5GR C 36" PD BORED FOR R1 BUSHING
Part # 5 C 360 R
BDI # 21981749
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
5
5 C 500 R
Description
5 C 500 R V-BELT SHEAVE ; 5GR C 50" PD BORED FOR R1 BUSHING
Part # 5 C 500 R
BDI # 21981753
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50.4
Outside Diameter - Millimeter:
1280.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
5
5 C 440 R
Description
5 C 440 R V-BELT SHEAVE ; 5GR C 44" PD BORED FOR R1 BUSHING
Part # 5 C 440 R
BDI # 21981751
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
44.4
Outside Diameter - Millimeter:
1127.76
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
5