6 C 500 R
Description
6 C 500 R V-BELT SHEAVE ; 6GR C 50" PD BORED FOR R1 BUSHING
Part # 6 C 500 R
BDI # 21975269
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50.4
Outside Diameter - Millimeter:
1280.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
6
6 C 360 R
Description
6 C 360 R V-BELT SHEAVE ; 6GR C 36" PD BORED FOR R1 BUSHING
Part # 6 C 360 R
BDI # 21975261
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
6
6 C 94 R
Description
6 C 94 R V-BELT SHEAVE ; 6GR C 9.4" PD BORED FOR R1 BUSHING
Part # 6 C 94 R
BDI # 21975302
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.8
Outside Diameter - Millimeter:
248.92
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
6
6 C 90 R
Description
6 C 90 R V-BELT SHEAVE ; 6GR C 9" PD BORED FOR R1 BUSHING
Part # 6 C 90 R
BDI # 21975294
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.4
Outside Diameter - Millimeter:
238.76
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
6
6 C 96 R
Description
6 C 96 R V-BELT SHEAVE ; 6GR C 9.6" PD BORED FOR R1 BUSHING
Part # 6 C 96 R
BDI # 21975306
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
6