6 C 94 R
Description
6 C 94 R V-BELT SHEAVE ; 6GR C 9.4" PD BORED FOR R1 BUSHING
Part # 6 C 94 R
BDI # 21975302
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.8
Outside Diameter - Millimeter:
248.92
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
6
8 B 90 R
Description
8 B 90 R V-BELT SHEAVE ; 8GR B 9" PD BORED FOR R1 BUSHING
Part # 8 B 90 R
BDI # 21976962
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.35
Outside Diameter - Millimeter:
237.49
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R2
Number of Grooves:
8
8 B 94 R
Description
8 B 94 R V-BELT SHEAVE ; 8GR B 9.4" PD BORED FOR R2 BUSHING
Part # 8 B 94 R
BDI # 21976964
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R2
Number of Grooves:
8
6 C 96 R
Description
6 C 96 R V-BELT SHEAVE ; 6GR C 9.6" PD BORED FOR R1 BUSHING
Part # 6 C 96 R
BDI # 21975306
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
6
6 C 90 R
Description
6 C 90 R V-BELT SHEAVE ; 6GR C 9" PD BORED FOR R1 BUSHING
Part # 6 C 90 R
BDI # 21975294
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.4
Outside Diameter - Millimeter:
238.76
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
6