8 B 380 R
Description
8 B 380 R V-BELT SHEAVE ; 8GR B 38" PD BORED FOR R1 BUSHING
Part # 8 B 380 R
BDI # 21979670
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
38.35
Outside Diameter - Millimeter:
974.09
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R2
Number of Grooves:
8
8 B 300 R
Description
8 B 300 R V-BELT SHEAVE ; 8GR B 30" PD BORED FOR R1 BUSHING
Part # 8 B 300 R
BDI # 21979666
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R2
Number of Grooves:
8
6 C 360 R
Description
6 C 360 R V-BELT SHEAVE ; 6GR C 36" PD BORED FOR R1 BUSHING
Part # 6 C 360 R
BDI # 21975261
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
6
6 C 300 R
Description
6 C 300 R V-BELT SHEAVE ; 6GR C 30" PD BORED FOR R1 BUSHING
Part # 6 C 300 R
BDI # 21975256
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
6
5 C 300 R
Description
5 C 300 R V-BELT SHEAVE ; 5GR C 30" PD BORED FOR R1 BUSHING
Part # 5 C 300 R
BDI # 21981745
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
5