8 B 300 S
Description
8 B 300 S V-BELT SHEAVE ; 8GR B 30" PD BORED FOR S1 BUSHING
Part # 8 B 300 S
BDI # 21979668
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
S1
Number of Grooves:
8
4 C 360 S
Description
4 C 360 S V-BELT SHEAVE ; 4GR C 36" OD BORED FOR S1 BUSHING
Part # 4 C 360 S
BDI # 21982113
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S1
Number of Grooves:
4
5 C 300 S
Description
5 C 300 S V-BELT SHEAVE ; 5GR C 30" PD BORED FOR S1 BUSHING
Part # 5 C 300 S
BDI # 21981747
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S1
Number of Grooves:
5
4 5V 3750 S
Description
4 5V 3750 S V-BELT SHEAVE ; 4GR 5V 37.5" OD BORED FOR S1 BUSHING
Part # 4 5V 3750 S
BDI # 21975532
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
37.5
Outside Diameter - Millimeter:
952.5
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
S1
Number of Grooves:
4
4 C 300 S
Description
4 C 300 S V-BELT SHEAVE ; 4GR C 30" OD BORED FOR S1 BUSHING
Part # 4 C 300 S
BDI # 21982109
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S1
Number of Grooves:
4