7 C 200 S
Description
7 C 200 S V-BELT SHEAVE ; 7GR C 20" PD BORED FOR S1 BUSHING
Part # 7 C 200 S
BDI # 21979324
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S2
Number of Grooves:
7
7 C 270 S
Description
7 C 270 S V-BELT SHEAVE ; 7GR C 27" PD BORED FOR S1 BUSHING
Part # 7 C 270 S
BDI # 21979328
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
27.4
Outside Diameter - Millimeter:
695.96
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S2
Number of Grooves:
7
8 C 200 S
Description
8 C 200 S V-BELT SHEAVE ; 8GR B 20" PD BORED FOR S1 BUSHING
Part # 8 C 200 S
BDI # 21976986
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S2
Number of Grooves:
8
8 C 240 S
Description
8 C 240 S V-BELT SHEAVE ; 8GR B 24" PD BORED FOR S1 BUSHING
Part # 8 C 240 S
BDI # 21976990
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.4
Outside Diameter - Millimeter:
619.76
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S2
Number of Grooves:
8
8 C 270 S
Description
8 C 270 S V-BELT SHEAVE ; 8GR B 2.7" PD BORED FOR S1 BUSHING
Part # 8 C 270 S
BDI # 21976994
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
27.4
Outside Diameter - Millimeter:
695.96
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S2
Number of Grooves:
8