3 B 38 SH QD SHEAVE
Description
3 B 38 SH QD SHEAVE ; COMB CONVENTIONAL QD SHEAVE 3GROOVE
Part # 3 B 38 SH QD SHEAVE
BDI # 21516042
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
3
2 3V 475 SH
Description
2 3V 475 SH V-BELT SHEAVE ; 2 GROOVES 4-3/4" OD BUSHED
Part # 2 3V 475 SH
BDI # 616545
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
581255
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
2
2 3V 412 SH
Description
2 3V 412 SH V-BELT SHEAVE ; 2 GROOVES 4.12" OD BUSHED
Part # 2 3V 412 SH
BDI # 616541
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.12
Outside Diameter - Millimeter:
104.648
Other Features:
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
580736
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
2
1 B 44 SH
Description
1 B 44 SH V-BELT SHEAVE ; 1 GROOVES 4-3/4" OD BUSHED
Part # 1 B 44 SH
BDI # 613450
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
580547
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
1
2 3V 560 SH
Description
2 3V 560 SH V-BELT SHEAVE ; 2 GROOVES 5.6" OD BUSHED
Part # 2 3V 560 SH
BDI # 616551
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.6
Outside Diameter - Millimeter:
142.24
Other Features:
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
581206
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
2