2 B 154 SK
Description
2 B 154 SK V-BELT SHEAVE ; 2 GROOVES 15-3/4" OD BUSHED
Part # 2 B 154 SK
BDI # 616425
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581407
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
1 B 154 SK
Description
1 B 154 SK V-BELT SHEAVE ; 1 GROOVES 15-3/4" OD BUSHED
Part # 1 B 154 SK
BDI # 613434
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580564
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
1
4 3V 800 SK
Description
4 3V 800 SK V-BELT SHEAVE ; 4 GROOVES 8" OD BUSHED
Part # 4 3V 800 SK
BDI # 619307
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580571
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
4
2 5V 900 SK
Description
2 5V 900 SK V-BELT SHEAVE ; 2 GROOVES 9" OD BUSHED
Part # 2 5V 900 SK
BDI # 616600
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Outside Diameter - Millimeter:
228.6
Other Features:
QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580290
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2
3 5V 670 SK
Description
3 5V 670 SK V-BELT SHEAVE ; 3 GROOVES 6.7" OD BUSHED
Part # 3 5V 670 SK
BDI # 618347
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.7
Outside Diameter - Millimeter:
170.18
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580743
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
3