4 3V 800 SK
Description
4 3V 800 SK V-BELT SHEAVE ; 4 GROOVES 8" OD BUSHED
Part # 4 3V 800 SK
BDI # 619307
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580571
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
4
4 B 80 SK
Description
4 B 80 SK V-BELT SHEAVE ; 4 GROOVES 8.35" OD BUSHED
Part # 4 B 80 SK
BDI # 619201
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581621
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4
4 B 94 SK
Description
4 B 94 SK V-BELT SHEAVE ; 4 GROOVES 9-3/4" OD BUSHED
Part # 4 B 94 SK
BDI # 619204
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580891
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4
4 B 136 SK
Description
4 B 136 SK V-BELT SHEAVE ; 4 GROOVE A/B BELT 13.95" OD BUSHED
Part # 4 B 136 SK
BDI # 619148
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580109
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4
4 B 124 SK
Description
4 B 124 SK V-BELT SHEAVE ; 4 GROOVES 12-3/4" OD BUSHED
Part # 4 B 124 SK
BDI # 619146
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581491
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4