5 B 54 SK
Description
5 B 54 SK V-BELT SHEAVE ; 5 GROOVES 5-3/4" OD BUSHED
Part # 5 B 54 SK
BDI # 620926
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581049
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581433
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
5
5 B 56 SK
Description
5 B 56 SK V-BELT SHEAVE ; 5 GROOVES 5.95" OD BUSHED
Part # 5 B 56 SK
BDI # 620928
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.95
Outside Diameter - Millimeter:
151.13
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581417
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
5
5 B 60 SK
Description
5 B 60 SK V-BELT SHEAVE ; 5 GROOVES 6.35" OD BUSHED
Part # 5 B 60 SK
BDI # 620931
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.35
Outside Diameter - Millimeter:
161.29
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580496
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
5
5 5V 630 SK
Description
5 5V 630 SK V-BELT SHEAVE ; 5 GROOVES 6.3" OD BUSHED
Part # 5 5V 630 SK
BDI # 621064
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.3
Outside Diameter - Millimeter:
160.02
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580925
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
5