P3014M85-SK
Description
P3014M85-SK SPROCKET ; 85MM BELT WID 14MM BELT PIT 14M-85
Part # P3014M85-SK
BDI # 610200
Features
Pitch Diameter - Inch:
5.293
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577666
Pitch Diameter - Millimeter:
134.442
P3014M55-SK
Description
P3014M55-SK SPROCKET ; 55MM BELT WID 14MM BELT PIT 14M-55
Part # P3014M55-SK
BDI # 610197
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577458
Pitch Diameter - Millimeter:
133.69
F14MX30S37-SK
Description
F14MX30S37-SK SYNCHRONOUS BELT PULLEY ; 14MMP 30T 5.26"PD 37MMW BORE SK BUSHING
Part # F14MX30S37-SK
BDI # 21976124
Features
Pitch Diameter - Inch:
0.207
Flange Outside Diameter - Millimeter:
5.763
Inch - Metric:
Metric
Outside Diameter - Inch:
0.203
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
5.263
Mounting Method:
Bushed
F14MX30S20-SK
Description
F14MX30S20-SK SYNCHRONOUS BELT PULLEY ; 14MMP 30T 5.26"PD 20MMW BORE SK BUSHING
Part # F14MX30S20-SK
BDI # 21976122
Features
Pitch Diameter - Inch:
0.207
Flange Outside Diameter - Millimeter:
5.763
Inch - Metric:
Metric
Outside Diameter - Inch:
0.203
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
5.263
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577403
Pitch Diameter - Millimeter:
133.69