06B25
Description
06B25 ROLLER CHAIN SPROCKET ; 3/8" PITCH 25T 12MM MIN PLAIN BORE
Part # 06B25
BDI # 613275
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
Simplex Type
Global Part Number GPN:
570351
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore
06BTB25H
Description
06BTB25H ROLLER CHAIN SPROCKET ; BUSHED 06B-1 CHAIN 25T B-HUB ONE SIDE
Part # 06BTB25H
BDI # 613242
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569820
Pitch Diameter - Millimeter:
76
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
Simplex Type
Global Part Number GPN:
569080
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore
06B25 20MM KW SS
Description
06B25 20MM KW SS RLR CHAIN SPROCKET ; 20MM BORE DIA 25 TEETH 3/8" PITCH
Part # 06B25 20MM KW SS
BDI # 21569456
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
76
Mounting Method:
Finished Bore
06B25 X 25MM 2SS
Description
06B25 X 25MM 2SS RLR CHN SPROCKET ; 06CHAIN 25T
Part # 0048653R
BDI # 25183607
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
76
Mounting Method:
Finished Bore