Page 1 of 2

Next

Compare
D06B23 X 25MM 8MMX3.3MM KW 2SS

COMPARE

D06B23 X 25MM 8MMX3.3MM KW 2SS

Description
D06B23 X 25MM 8MMX3.3MM KW 2SS SPROCKET ; 25MM BORE 23T 8MMX3.3MM KEYWAY

MARTIN SPROCKET & GR

Part # D06B23 X 25MM 8MMX3.3MM KW 2SS

BDI # 24536826

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.754
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.954
Other Features: Duplex Type | With 2 Set Screw
Pitch Diameter - Millimeter: 69.95
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D06B15 20MM KW SS

COMPARE

D06B15 20MM KW SS

Description
D06B15 20MM KSS ; DUPLEX SPROCKET

MARTIN SPROCKET & GR

Part # D06B15 20MM KW SS

BDI # 18185417

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.804
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 1.989
Other Features: Duplex Type | With Set Screw
Pitch Diameter - Millimeter: 45.81
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D06B16SS 12MM

COMPARE

D06B16SS 12MM

Description
D06B16SS 12MM RLR CHAIN SPROCKET ; 16 TEETH 48.8MM OUTSIDE DIA

MARTIN SPROCKET & GR

Part # D06B16SS 12MM

BDI # 21552191

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.922
Inch - Metric: Metric

Material: Stainless Steel
Outside Diameter - Inch: 2.11
Other Features: Duplex Type
Pitch Diameter - Millimeter: 48.82
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D06BS24 12MM 4MM KW  SS

COMPARE

D06BS24 12MM 4MM KW SS

Description
D06BS24 12MM 4MM KW SS SPROCKET

MARTIN SPROCKET & GR

Part # D06BS24 12MM 4MM KW SS

BDI # 21580038

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.873
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 3.074
Other Features: Duplex Type | With Set Screw
Pitch Diameter - Millimeter: 72.97
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D06B34 25MM

COMPARE

D06B34 25MM

Description
D06B34 25MM SPROCKET ; 25MM BORE 34 TEETH STEEL

MARTIN SPROCKET & GR

Part # D06B34 25MM

BDI # 21445478

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 4.064
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 4.224
Other Features: Duplex Type | With Set Screw
Pitch Diameter - Millimeter: 103.23
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY