E06B17 X 25MM 8MMX3.3MM KW 2SS
Description
E06B17 X 25MM 8MMX3.3MM KW 2SS SPROCKET ; TRIPLE
Part # E06B17 X 25MM 8MMX3.3MM KW 2SS
BDI # 24435190
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
Triplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Finished Bore