100BTB20
Description
100BTB20 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 20T BORE FOR 2517 BUSHING
Part # 100BTB20
BDI # 614247
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31913
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Bushed
100Q13H
Description
100Q13H ROLLER CHAIN SPROCKET ; 1-1/4" P 13T HT BORE FOR Q BUSHING
Part # 100Q13H
BDI # 614366
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Other Features:
Split Taper Bushing
Global Part Number GPN:
571407
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Bushed
100BS19 1-5/8 KW 2SS
Description
100BS19 1-5/8 KW 2SS SPROCKET ; 1-1/4IN PITCH 1-5/8IN BORE 19 TEETH
Part # 100BS19 1-5/8 KW 2SS
BDI # 21444972
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Finished Bore