E100B30
Description
E100B30 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B30
BDI # 608353
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
Triplex Type
Global Part Number GPN:
30770
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Rough Bore
E100B30 2-15/16 KWY 2SS
Description
E100B30 2-15/16 KWY 2SS SPROCKET ; 30 TEETH 12.64" OUTSIDE DIA
Part # E100B30 2-15/16 KWY 2SS
BDI # 21552798
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Finished Bore